missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Arsenic Solution for ICP, 1g/L, HNO3 Matrix, Fisher Chemical™
Click to view available options
Quantity:
100 mL
250 mL
500 mL
Specifications
Concentration | 1.000±0.02g/L |
Packaging | Glass Bottle |
Quantity | 500 mL |
Grade | EUR Ph Ref: 1007701 |
Solvent or Matrix | HNO3 |
Chemical Name or Material | As |
Safety and Handling
Product Identifier
- Single-element Standard Solution for ICP. Arsenic (As) 1000mg/l in HNO3 2%
- Danger
- Carcinogenicity Category 1A
- H350-May cause cancer.
- P201-Obtain special instructions before use.
- P202-Do not handle until all safety precautions have been read and understood.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- P405-Store locked up.
- P501-Dispose of contents/container to .
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'