missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Arrow Trax™ Non-directional Chevron Patterned Entrance Mat
Click to view available options
Dimensions (L x W):
90 x 60 cm
150 x 90 cm
180 x 120 cm
300 x 130 cm
600 x 130 cm
Unit Size:
Each
Description
- The non-directional chevron pattern of the Arrow Trax™ ensures a very aggressive scraping action making it one of our most popular carpet mats offering tremendous value
- The needle punched fibers are durable and crush-resistant for extreme grime retention making it suitable for heavy traffic areas
- Dense vinyl backing is moisture resistant and slip resistant to keep the mat in place
Specifications
Specifications
| Dimensions (L x W) | 180 x 120 cm |
| Color | Brown |
| Length (English) | 71 in. |
| Length (Metric) | 180 cm |
| Material | Polyester |
| Type | Industrial and Commercial Matting |
| Width (Metric) | 120 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction