missing translation for 'onlineSavingsMsg'
Learn More

Notrax Arrow Trax™ Non-directional Chevron Patterned Entrance Mat

Product Code. 17701938
Click to view available options
Dimensions (L x W):
90 x 60 cm
150 x 90 cm
180 x 120 cm
300 x 130 cm
600 x 130 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17701938

Brand: Notrax 118S0023BR

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Notrax Entrance Mat - The needle punched fibers are durable and crush-resistant for extreme grime retention making it suitable for heavy traffic areas. Dense vinyl backing is moisture resistant and slip resistant to keep the mat in place.

  • The non-directional chevron pattern of the Arrow Trax™ ensures a very aggressive scraping action making it one of our most popular carpet mats offering tremendous value
  • The needle punched fibers are durable and crush-resistant for extreme grime retention making it suitable for heavy traffic areas
  • Dense vinyl backing is moisture resistant and slip resistant to keep the mat in place

Specifications

Dimensions (L x W) 90 x 60 cm
Color Brown
Length (English) 35 in.
Length (Metric) 90 cm
Material Polyester
Type Industrial and Commercial Matting
Width (Metric) 60 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.