missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Arrow Black Occupational Clog OB
ABEBA™ Arrow Black Occupational Clog OB with a foldable heel strap and a light weight Mono-PU -outsole.
Brand: ABEBA™ 38310/43
Additional Details : Weight : 0.91000kg
Description
- Lightweight, stability, durability
- Comply to EN ISO 20347 : 2012, OB SRA
- ESD dissipative according to DIN EN 61340
- Slip resistant Mono-PU outsole
- Good cushioning
- Energy absorption in heel area
- Water and chemical resistant microfiber
- Foldable heel strap, adjustable
- Sanitized treatment
Specifications
Stainless steel | |
Heel strap foldable | |
Microfiber | |
43 | |
Polyurethane | |
1 Pair | |
Water |
CE EN ISO 20347 :2012, OB, A, FO, SRC, ESD | |
Black | |
1 | |
Slip and abrasion resistant, ESD dissipative, shock absorbent | |
Clogs | |
EN ISO 20347 : 2012; DIN EN 61340 |