missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Arrow 38600 Shoes
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
47
Unit Size:
1 pair
Description
- CE EN ISO 20347:2012 OB A, FO SRA
- Smooth leather, perforated
- White
- Slip resistance PU/PU outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap non-foldable, adjustable
- Microfiber heel patch
- Instep area padded with elastic band
- velcro fastening
- Lining microfiber, respiration absorbing
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRA |
| Color | White |
| Liner Material | Microfiber |
| Material | Leather |
| Size | 36 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 38600 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction