missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Array Installation Kit for 3730 Genetic Analyzer
Shop All Applied Biosystems Products
Click to view available options
Capillary Length:
36 cm
50 cm
Unit Size:
Each
Description
Kit choices
- 48 x 50cm Cap
- 48 x 36cm Cap
Order Info
1 Kit
Specifications
Specifications
| Capillary Length | 50 cm |
| Description | Array Installation Kit, 48 x 50cm Capillary Length, For 3730 Genetic Analyzer |
| For Use With (Equipment) | 3730 Genetic Analyzers |
| Product Type | Array Installation Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction