missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Armadillo PCR Plate, 96-well, yellow, white wells, barcoded

Product Code. 12697526
Click to view available options
Color:
Yellow, White
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 12697526

Brand: Thermo Scientific™ BC3396Y

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Combine the rigidity of a polycarbonate frame with thin walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.

Thermo Scientific™ Armadillo™ PCR plates combine the rigidity of a polycarbonate frame with thin walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.

Armadillo plates are available in 96- and 384-well formats, multiple colors, and they can be ordered with a standard 128 barcode or custom barcoding. All formats are available with clear or white wells; choose white for superior qPCR results. The specially designed warp-resistant frame and multiple format options make Armadillo PCR plates the ultimate choice for high-throughput PCR and automated handling.
  • Polycarbonate frame for warp-resistant thermal cycling
  • Enhanced mechanical stability for robotic handling
  • Thin-walled polypropylene wells for optimal heat transfer
  • Well shape optimized for maximum sample recovery
  • Flat alpha-numeric lettering and raised rim well design for improved heat sealing
  • Optically-clear deck allows for easy visibility of wells
  • Multiple frame color options, all available in both clear (for PCR) and white colored wells (for qPCR)
  • Maximum well volume 0.2 mL
TRUSTED_SUSTAINABILITY

Specifications

Barcode Includes Barcode
Certifications/Compliance Certified RNase/DNase-free
Packaging 25 Plate
Product Line Armadillo
Color Yellow, White
Product Type PCR Microplate
For Use With (Equipment) Real-Time PCR Systems or Thermal Cyclers
Skirt Style Skirted
Material Polycarbonate, Polypropylene
Volume (Metric) Well 0.2 mL
No. of Wells 96
Volume (Metric) Working 0.1 mL
Quantity 25 plates
Reaction Speed Low profile
Well Color White
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.