missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Armadillo PCR Plate, 96-well, yellow, clear wells, barcoded
Click to view available options
Quantity:
25 plates
Unit Size:
Pack of 25
Description
Thermo Scientific™ Armadillo™ PCR plates combine the rigidity of a polycarbonate frame with thin walled polypropylene wells to provide superior thermal cycling performance under all conditions without warping.
Armadillo plates are available in 96- and 384-well formats, multiple colors, and they can be ordered with a standard 128 barcode or custom barcoding. All formats are available with clear or white wells; choose white for superior qPCR results. The specially designed warp-resistant frame and multiple format options make Armadillo PCR plates the ultimate choice for high-throughput PCR and automated handling.
- Polycarbonate frame for warp-resistant thermal cycling
- Enhanced mechanical stability for robotic handling
- Thin-walled polypropylene wells for optimal heat transfer
- Well shape optimized for maximum sample recovery
- Flat alpha-numeric lettering and raised rim well design for improved heat sealing
- Optically-clear deck allows for easy visibility of wells
- Multiple frame color options, all available in both clear (for PCR) and white colored wells (for qPCR)
- Maximum well volume 0.2 mL
Specifications
Specifications
| Barcode | Includes Barcode |
| Certifications/Compliance | Certified RNase/DNase-free |
| Packaging | 25 Plate |
| Product Line | Armadillo |
| Color | Yellow, Clear |
| Product Type | PCR Microplate |
| For Use With (Equipment) | Real-Time PCR Systems or Thermal Cyclers |
| Skirt Style | Skirted |
| Material | Polycarbonate, Polypropylene |
| Volume (Metric) Well | 0.2 mL |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction