missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius arium™ comfort II ASTM 1, 2 Combined Water purification Systems with UV Lamp
Shop All Sartorius Products

Description
- Equipped with latest EDI technology and unique cartridge kit
- Innovative iJust technology optimizes product water quality
- Touch display with intuitive menu navigation
- Compact design with SD card slot
- Performs electrochemical deionization in third purification stage
- Reliable and safe removal of contamination contained in feed water
- arium software controls valve on concentrate outlet corresponding to measurement data for CaCO3 and CO2
- Available as bench-top system for every laboratory workstation and wall-mounted with integrated wall bracket
Benefits
- Optimized, economic water consumption
- Premium product-water quality at all times
- Guaranteed longer life of downstream ultrapure water systems
To install arium™ comfort II as built-in unit for supplying Type II pure water at flow rates of 5L/hour, please order corresponding bench-top system and conversion kit H2O-ACK-D
Specifications
Specifications
| Bacterial Content | <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge ) |
| Feedwater Connector | 3/8 in. |
| Feed Water Monitoring | No |
| Feedwater Source | Tap |
| Flow Rate | 10 L/hr. |
| Product Water Type | Type 1 and 2 |
| Remote Dispenser | No |
| Resistivity | 18.2 Mohm.cm |
| TOC Monitor with UV Intensity Monitoring | <2 ppb |
| Total Organic Carbon | ≤2 ppb |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
