missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Arium™ Advance L RO Module
Arium™ Advance L RO Membrane for optimized water consumption.
Brand: Sartorius H2O-CRO-HF-1
Additional Details : Weight : 3.20000kg
Description
- The Arium™ Advance L RO module optimize water consumption and typically retain up to 98% of salts and 99% of bacteria.
Specifications
High Flow | |
Reverse Osmosis (Type 3) | |
Spiral wound membrane, made of polyamid | |
10 cm |
Potable Tap Water | |
Reverse Osmosis Modules | |
53.8 cm |