missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Arium™ Advance L Reverse Osmosis System

Product Code. 16857296 Shop All Sartorius Products
Change view
Click to view available options
Flow Rate:
100 L/hr
200 L/hr
Capacity (Metric):
100 L
200 L
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Capacity (Metric) unitSize
16857296 100 L/hr 100 L Each
16837296 200 L/hr 100 L Each
16867296 100 L/hr 200 L Each
16847296 200 L/hr 200 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16857296 Supplier Sartorius Supplier No. H2OROL100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Arium™ Advance L Reverse Osmosis System for the production of pure water.

  • The Arium™ Advance L laboratory water systems are designed for a reverse osmosis water requirement of up to 200 L/hr
  • Combined with the integrated 100 or 200 liter storage tank the system provides the ideal volume of pre-treated feed water for your laboratory.
  • The system can simultaneous feed several laboratory instruments at once, thanks to the powerful distributor pump.
  • Its compact, square shape reduces space requirements to a minimum.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 100 L
Feedwater Source Potable Tap Water
Flow Rate 100 L/hr
Product Water Type Reverse Osmosis (Type 3)
Type Water System
Feedwater Connector 0.25 in.
Resistivity 0.05 MΩ*cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.