missing translation for 'onlineSavingsMsg'
Learn More

Skytec Aria 360 Nitrile Foam Gloves
GREENER_CHOICE

Product Code. 17821654
Click to view available options
Size:
6, X-Small
7, Small
8, Medium
9, Large
10, X-Large
11, 2X-Large
Unit Size:
10 pairs

Product Code. 17821654

Brand: Skytec SKG00022FD

Only null left
Add to basket
Edge
Add to basket

Aria 360 Gloves are lightweight nitrile foam gloves with an outstanding durability and grip, eco friendly liner and touch screen capabilities.

  • GeniumTM is an eco friendly liner with 1/3 of the ingredients by weight that are sustainably sourced and that requires 30% less energy to be produced
  • Touchscreen capability on thumb and index finger
  • Anatomically designed with moisture wicking to deliver great comfort
  • Excellent grip in all conditions (dry wet, oily)
  • Low particle shedding for sensitive applications
  • Super soft liner
  • Patented nitrile foam palm coating enhances protection
  • Sanitized™ antimicrobial finish provides extra freshness
  • Light heat protection up to 100°C for a short period

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance ANSI Abrasion, ANSI Puncture
Certifications/Compliance (Europe) EN388, EN420, EN 407
Chlorinated No
Coated Area Palm
Construction Knit
Coating Material Nitrile Foam
Color Gray, Black
Cut Resistance Rating ANSI A1
Exterior Finish Partially Textured
Hand Specific
Latex Free No
Material Nylon, Spandex, Nitrile
Product Type Touchcreen Work Glove
Size 7, Small
For Use With (Application) General handling
Glove Cuff Style Elasticated
Puncture Rating ANSI/ISEA 105-16 Level 2
Resistant To Abrasion, Punctures
Thumb Style Straight
Length (English) 9 in.
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.