missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientific AREX 5 Advance Hot Plate Stirrer
Shop All Velp Products
Click to view available options
Includes:
Hot Plate Only
Pt100 Probe
Pt100 Probe, Rod, Clamp
Unit Size:
Each
Description
- Advanced heating magnetic stirrer designed for precision, safety, and efficiency
- Modern interface with capacitive touch buttons and tempered glass panel for easy navigation
- Temperature ramps and advanced timing functions for complete control of reactions
- FAST and FINE thermoregulation modes when using Pt100/Pt1000 probes
- CerAlTop™ plate combines chemical resistance with excellent thermal conductivity
- Brushless motor enables powerful, maintenance-free stirring up to 20 L (H2O)
- Wide speed range (30 to 1700 rpm) with SpeedServo™ for constant stirring performance
- Viscosity variation indicator ensures accurate reaction monitoring
- Auto-reverse and intermittent stirring modes for enhanced workflow flexibility
- Velp Ermes cloud platform for remote monitoring and control via mobile devices
- USB connectivity for easy data logging and transfer to PC or flash drive
- Multiple safety features: safety lock, probe alarm, overheating protection
- Hot surface warning above 50°C, even when unit is off
- IP42 protection and 3-year warranty (registration required)
Specifications
Specifications
| Top Plate Material | Ceramic-coated Aluminum |
| Voltage | 230 V |
| Includes | Pt100 Probe |
| Safety Features | Lock Button |
| Stirring Features | Autoreverse (5 sec. to 99 hr. 59 min.), Intermittent Mode (5 sec. to 99 hr. 59 min.), Settable Rotation Direction (Clockwise and Counterclockwise) |
| Body Material | Aluminum |
| Controller Type | Digital |
| Model | AREX 5 Advance |
| Sole Features | Timer (1 sec. 99 hr. 59 min.), viscosity trend measurement, ramps up to 9 temperatures and up to 9 speeds |
| Length (English) | 10.6 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction