missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ AREC 7 Digital Ceramic Hotplate Stirrer
Shop All Velp Products
Click to view available options
Plug Type:
EU
Unit Size:
Each
Description
Excellent Performance
- Heating plate technology ensures temperature homogeneity and stability from room temperature to 550°C
- Bright and easy-to-read digital display showing actual and setpoint temperature
- Powerful motor stirs up to 15 L volume (H2O) from 50 to 1500 rpm
Safe and Resistant
- Ceramic top and technopolymer structure ensure premium resistance to chemicals
- Hot Surface Safety message displayed when temperature is above 50°C
- Run-off groove to protect electronics
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 230 V |
| Safety Features | Hot surface safety message |
| Shipping Weight (English) | 8.6 lb. |
| Shipping Weight (Metric) | 3.9 kg |
| Body Material | Technopolymer |
| Electrical Requirements | 800 W |
| Controller Type | Analog |
| Size | 7 x 7 in. |
| Temperature (Metric) | Ambient to 550°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction