missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica AREC 7 Digital Ceramic Heating Magnetic Stirrer
Shop All Velp Products

Click to view available options
Plug Type:
EU/UK
Unit Size:
Each
Description
PRECISE THERMOREGULATION
- Advanced heating plate technology ensures temperature homogeneity and stability up to 550°C
- Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1 °C) and VTF Digital Thermoregulator (± 0.5 °C)
- Thermoregulation ranges from room temperature to 350 °C with external Pt100 and Pt1000 probes
POWERFUL STIRRING
- Brushless motor ensuring power and resistance over time
- Stirs up to 15 L volume (H2O) from 100 up to 1500 rpm
- SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
SAFE AND RESISTANT
- The robust 7 in. ceramic top offers exceptional chemical and scratch resistance and it is easy to clean with a simple wipe-down
- A 'Hot Surface' warning message is displayed when the temperature exceeds 50°C, even when inactive
Specifications
Specifications
| Top Plate Material | Ceramic |
| Voltage | 230 V |
| Size | 7 x 7 in. |
| Temperature (Metric) | Room temp. to 550°C |
| Type | Magnetic Stirring Hotplate |
| Shape | Square |
| Max. Sample Load | 15 L |
| Plug Type | EU/UK |
| No. of Positions | 1 |
| Max. Container Size | 15 L |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction