missing translation for 'onlineSavingsMsg'
Learn More

VELP Scientifica AREC 7 Digital Ceramic Heating Magnetic Stirrer with Temperature Probe, Rod and Clamp

Product Code. 30243932 Shop All Velp Products
Change view
Click to view available options
Plug Type:
EU/UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
30243932 EU/UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243932 Supplier VELP Scientifica Supplier No. SC20500681
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Powerful digital hotplate stirrer, equipped with a 7 in. square ceramic plate, designed to deliver precise temperature control, improved safety features, and ease of use.

PRECISE THERMOREGULATION

  • Advanced heating plate technology ensures temperature homogeneity and stability up to 550°C
  • Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1 °C) and VTF Digital Thermoregulator (± 0.5 °C)
  • Thermoregulation ranges from room temperature to 350 °C with external Pt100 and Pt1000 probes

POWERFUL STIRRING

  • Brushless motor ensuring power and resistance over time
  • Stirs up to 15 L volume (H2O) from 100 up to 1500 rpm
  • SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes

SAFE AND RESISTANT

  • The robust 7 in. ceramic top offers exceptional chemical and scratch resistance and it is easy to clean with a simple wipe-down
  • A 'Hot Surface' warning message is displayed when the temperature exceeds 50°C, even when inactive

Specifications

Top Plate Material Ceramic
Voltage 230 V
Size 7 x 7 in.
Temperature (Metric) Room temp. to 550°C
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 15 L
Plug Type EU/UK
No. of Positions 1
Max. Container Size 15 L
Stirring Range 100 to 1500 rpm
Warranty 3 Years
Display Digital
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.