missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientific AREC 7 Advance Ceramic Hot Plate Stirrer

Product Code. 30560068 Shop All Velp Products
Change view
Click to view available options
Includes:
Hot Plate Only
Pt100 Probe
Pt100 Probe, Rod, Clamp
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
30560068 Hot Plate Only Each
30560066 Pt100 Probe Each
30560063 Pt100 Probe, Rod, Clamp Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30560068 Supplier Velp Scientific Supplier No. F20500682
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

AREC 7 Advance Ceramic Hot Plate Stirrer is a 7 x 7 ceramic hotplate stirrer combining powerful performance, advanced safety features, several connectivity options, and enhanced user experience, ensuring precision, efficiency, and uncompromising safety in every experiment.

  • Advanced 7 x 7 ceramic hotplate stirrer designed for precision, performance, and safety
  • Intuitive user interface with capacitive touch buttons and tempered glass panel
  • Program temperature ramps and track viscosity changes for full experiment control
  • Thermoregulation up to 350°C with ±1.0°C accuracy using Pt100/Pt1000 probes
  • FAST and FINE temperature modes for rapid or gradual heating
  • Ramp programming with up to 9 temperature and 9 speed steps
  • Chemically resistant 7-inch ceramic plate for long-term durability
  • Powerful brushless motor supports stirring volumes up to 20 L (H2O)
  • 30 to 1700 rpm speed range with SpeedServo™ for consistent stirring
  • Real-time viscosity variation indicator enhances monitoring precision
  • Multiple stirring modes: auto-reverse, intermittent, and adjustable speed limits
  • Velp Ermes cloud platform enables remote control via smartphone, tablet, or PC
  • USB data export for easy experiment tracking and analysis
  • Built-in safety features: safety lock, probe alarm, over-temperature protection
  • Adjustable max temperature limit and visible hot surface warning above 50°C
  • Includes countdown and count-up timers for workflow optimization
  • Backed by a 3-year warranty with online registration

Specifications

Top Plate Material Ceramic
Voltage 230 V
Includes Hot Plate Only
Safety Features Lock Button
Stirring Features Autoreverse (5 sec. to 99 hr. 59 min.), Intermittent Mode (5 sec. to 99 hr. 59 min.), Settable Rotation Direction (Clockwise and Counterclockwise)
Body Material Aluminum
Controller Type Digital
Model AREC 7 Advance
Sole Features Timer (1 sec. 99 hr. 59 min.), viscosity trend measurement, ramps up to 9 temperatures and up to 9 speeds
Length (English) 13.39 in.
Size 180 x 180 mm
Height (Metric) 100 mm
Temperature (Metric) 0°C to 550°C (1°C steps)
Ambient Temperature 50°C to 40°C
Height (English) 3.94 in.
Frequency 50/60 Hz
Width (Metric) 200 mm
Amperage 3.5 A
Length (Metric) 340 mm
Width (English) 7.87 in.
Wattage 800 W
Weight (English) 7.7 lb.
Weight (Metric) 3.5 kg
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 30 kg
Plug Type EU/UK
No. of Positions 1
Max. Container Size 20 L
Stirring Range 30 to 1700 rpm
Warranty 3 Years
Dimensions (L x W x H) 340 x 200 x 100 mm
Certifications/Compliance CE Declaration of Conformity, UK Declaration of Conformity, BC Certificate, cNEMKOus Certificate
Display Digital
Color Gray
Show More Show Less
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.