missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientific AREC 7 Advance Ceramic Hot Plate Stirrer

Product Code. 30560063 Shop All Velp Products
Click to view available options
Includes:
Hot Plate Only
Pt100 Probe
Pt100 Probe, Rod, Clamp
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30560063

Brand: Velp Scientific undefined

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

AREC 7 Advance Ceramic Hot Plate Stirrer is a 7 x 7 ceramic hotplate stirrer combining powerful performance, advanced safety features, several connectivity options, and enhanced user experience, ensuring precision, efficiency, and uncompromising safety in every experiment.

  • Advanced 7 x 7 ceramic hotplate stirrer designed for precision, performance, and safety
  • Intuitive user interface with capacitive touch buttons and tempered glass panel
  • Program temperature ramps and track viscosity changes for full experiment control
  • Thermoregulation up to 350°C with ±1.0°C accuracy using Pt100/Pt1000 probes
  • FAST and FINE temperature modes for rapid or gradual heating
  • Ramp programming with up to 9 temperature and 9 speed steps
  • Chemically resistant 7-inch ceramic plate for long-term durability
  • Powerful brushless motor supports stirring volumes up to 20 L (H2O)
  • 30 to 1700 rpm speed range with SpeedServo™ for consistent stirring
  • Real-time viscosity variation indicator enhances monitoring precision
  • Multiple stirring modes: auto-reverse, intermittent, and adjustable speed limits
  • Velp Ermes cloud platform enables remote control via smartphone, tablet, or PC
  • USB data export for easy experiment tracking and analysis
  • Built-in safety features: safety lock, probe alarm, over-temperature protection
  • Adjustable max temperature limit and visible hot surface warning above 50°C
  • Includes countdown and count-up timers for workflow optimization
  • Backed by a 3-year warranty with online registration

Specifications

Top Plate Material Ceramic
Voltage 230 V
Includes Pt100 Probe, Rod, Clamp
Safety Features Lock Button
Stirring Features Autoreverse (5 sec. to 99 hr. 59 min.), Intermittent Mode (5 sec. to 99 hr. 59 min.), Settable Rotation Direction (Clockwise and Counterclockwise)
Body Material Aluminum
Controller Type Digital
Model AREC 7 Advance
Sole Features Timer (1 sec. 99 hr. 59 min.), viscosity trend measurement, ramps up to 9 temperatures and up to 9 speeds
Length (English) 13.39 in.
Size 180 x 180 mm
Height (Metric) 100 mm
Temperature (Metric) 0°C to 550°C (1°C steps)
Ambient Temperature 50°C to 40°C
Height (English) 3.94 in.
Frequency 50/60 Hz
Width (Metric) 200 mm
Amperage 3.5 A
Length (Metric) 340 mm
Width (English) 7.87 in.
Wattage 800 W
Weight (English) 7.7 lb.
Weight (Metric) 3.5 kg
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 30 kg
Plug Type EU/UK
No. of Positions 1
Max. Container Size 20 L
Stirring Range 30 to 1700 rpm
Warranty 3 Years
Dimensions (L x W x H) 340 x 200 x 100 mm
Certifications/Compliance CE Declaration of Conformity, UK Declaration of Conformity, BC Certificate, cNEMKOus Certificate
Display Digital
Color Gray
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.