missing translation for 'onlineSavingsMsg'
Learn More

VELP Scientifica AREC 4 Ceramic Hot Plate Stirrer
GREENER_CHOICE

Product Code. 30067453 Shop All Velp Products
Click to view available options
Top Plate Material:
Ceramic
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30067453

Brand: VELP Scientifica F20500670

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Robust hotplate stirrer featuring a 4-inch square ceramic top, designed to meet the demands of everyday laboratory applications.

  • The AREC 4 is the entry-level ceramic hotplate stirrer designed to meet the demands of everyday laboratory applications.
  • Brushless motor ensuring power and resistance over time

Specifications

Top Plate Material Ceramic
Voltage 230 V
Includes Hotplate Only
Size 4 x 4 in.
Temperature (Metric) Room Temp to 550°C
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 5 L
No. of Positions 1
Max. Container Size 5 L
Stirring Range 100 to 1500 rpm
Warranty 3 Years
Display Analog
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.