missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Automatic Burettes

Product Code. 10023891
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10023891 50 mL Each
10318731 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10023891 Supplier Hecht Karl™ Supplier No. 40820050
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed with improved special pinch cock with titration screw for precise regulation. VITLab™ Automatic Burettes are standard type with 1.5 times the tolerance of Class AS.

  • Schilling burettes
  • Plastic burette clamp, chemical-resistant, allows discharge drop by drop by slightly pushing
  • Polyethylene storage bottles, plastic base
  • Burette fills by slightly pressing the storage bottle displaying automatic zero point adjustment
  • Plastic tubing as riser
  • Upper part of the burette is closed, Pellet titration burette design avoids soiling
  • Burette with Schellbach stripe and fused graduation “ASSISTENT-PERMANENT”, calibrated, faceted outlet tip

Specifications

Capacity (Metric) 50 mL
Material Soda Lime Glass
Graduations 0.1 mL
Includes Plastic Filling Tube, Polyethylene Bottle with Plastic Base Burette
Tolerance ±0.1 mL
Type Automatic Buret
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.