missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ AR-GLAS™ Stirring Rods

Product Code. 10014321 Shop All Brand Products
Change view
Click to view available options
Length (Metric):
200 mm
250 mm
300 mm
Unit Size:
Pack of 50
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10014321 300 mm Pack of 50
10283821 200 mm Pack of 50
10597641 250 mm Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10014321 Supplier BRAND™ Supplier No. 135825
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of AR-GLAS™. Tubes are fused closely at both ends.

  • Constructed of AR-GLAS™
  • Tubes are fused closely at both ends.
  • Supplied in packs of 50
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 8 mm
Length (Metric) 300 mm
Material Glass
Quantity 50/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.