missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ AR-Glass Graduated Pipet
Provides volumetric accuracy for your pipetting needs. Hirschmann™ Clear Glass Graduated Pipettes with Amber Stain Graduation with a cotton plug end as standard, short form for tissue culture.
£80.05 - £150.00
Specifications
Material | Soda Lime Glass |
---|---|
Graduated | Yes |
Graduation Color | Amber |
Type | Graduated Pipet |
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
11716492
|
Hirschmann™
1170142 |
2 mL | 0.1 mL |
£80.05
Pack of 12 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
11726492
|
Hirschmann™
1170154 |
5 mL | 0.1 mL |
£80.05
Pack of 12 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
11736492
|
Hirschmann™
1170160 |
10 mL | 0.1 mL |
£94.00
Pack of 12 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
11746492
|
Hirschmann™
1170171 |
25 mL | 0.2 mL |
£150.00
Pack of 12 |
Estimated Shipment: 24-05-2024
Log in to see stock. |
||||
Description
- Main point ring graduation
- Cotton plug end
- Class AS, Conformity certified, with dated batch
-
Specifications
Soda Lime Glass | |
Yes | |
Amber | |
Graduated Pipet |