missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ AR-Glass Graduated Pipet

Product Code. 11726492
Click to view available options
Volume (Metric):
2 mL
5 mL
10 mL
25 mL
Graduations:
0.05 mL
0.1 mL
0.2 mL
Unit Size:
Pack of 12
Pack of 6
This item is not returnable. View return policy

Product Code. 11726492

Brand: Hirschmann™ 1170154

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides volumetric accuracy for your pipetting needs. Hirschmann™ Clear Glass Graduated Pipettes with Amber Stain Graduation with a cotton plug end as standard, short form for tissue culture.

  • Main point ring graduation
  • Cotton plug end
  • Class AS, Conformity certified, with dated batch

Specifications

Diameter (Metric) Outer 8 mm
Material Soda Lime Glass
For Use With (Application) For tissue culture and working in cleanroom benches
Graduated Yes
Graduation Color Amber
Graduations 0.1 mL
Graduation Type Durable amber stain diffusion ink
Quantity 12 Pack
Volume (Metric) 5 mL
Length (Metric) 230 ±3 mm
Type Graduated Pipet
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.