missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Soda Lime Glass Culture Tubes with Screw Cap
Manufactured from soda lime glass. BRAND™ Soda Lime Glass Culture Tubes with Screw Cap include a polypropylene screw cap with white elastomer seal and GL thread. Autoclavable at 121°C.
Brand: BRAND™ 113935
Code : A0
Additional Details : Weight : 1.53000kg
Description
- Manufactured from soda lime glass.
- Includes polypropylene screw cap with white elastomer seal and GL thread.
- Autoclavable (121°C).
Spezifikation
Polypropylene | |
Soda Lime Glass | |
GL 18 | |
Screw Cap |
100 mm | |
100/Pk. | |
16 mm | |
Culture Tube |