missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ AR-GLAS™ Measuring Pipette
Shop All Brand Products
Click to view available options
Volume (Metric):
5 mL
10 mL
Unit Size:
Pack of 12
Description
- AR-GLAS™ construction
- Calibrated to deliver (TD, Ex)
- Graduations and inscriptions in ETERNA amber stain
- Ring marks at major graduations
- Length 230 mm
- Suitable for cotton plugs
Specifications
Specifications
| Accuracy | ±0.1 mL |
| Calibrated | Yes |
| Calibration | To Deliver |
| Material | AR-GLAS |
| For Use With (Application) | Tissue culture |
| Graduated | Yes |
| Graduation Color | Amber |
| Graduations | 0.1 mL |
| Quantity | 12/Pk. |
| Volume (Metric) | 5 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction