missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ AR-GLAS™ Measuring Pipette

Product Code. 10579512 Shop All Brand Products
Click to view available options
Volume (Metric):
5 mL
10 mL
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 10579512

Brand: BRAND™ 27166

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Calibrated for total delivery. Graduations and inscriptions in ETERNA amber stain.

  • AR-GLAS™ construction
  • Calibrated to deliver (TD, Ex)
  • Graduations and inscriptions in ETERNA amber stain
  • Ring marks at major graduations
  • Length 230 mm
  • Suitable for cotton plugs
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.1 mL
Calibrated Yes
Calibration To Deliver
Material AR-GLAS
For Use With (Application) Tissue culture
Graduated Yes
Graduation Color Amber
Graduations 0.1 mL
Quantity 12/Pk.
Volume (Metric) 5 mL
Length (Metric) 230 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.