missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ AQUASIL™ C18 HPLC Columns
Greater retention than C18 for polar molecules
Brand: Thermo Scientific™ 77503-051030
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Polar endcapped C18 phase
- Alternative selectively compared to conventional C18 phases
- Compatible with 100% aqueous mobile phases
Order Info
Other column dimensions are also available. Please call your Customer Service Representative for more information.
Specifications
Analytical Column | |
50 mm | |
2 to 8 | |
310 m²/g | |
C18 | |
12% | |
Yes |
1 mm | |
3 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |