missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ AQUASIL™ C18 HPLC Columns

Product Code. 10047314 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
20 mm
50 mm
100 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) unitSize
10047314 100 mm 3 mm Each
10362385 50 mm 1 mm Each
11583021 20 mm 2.1 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10047314 Supplier Thermo Scientific™ Supplier No. 77503103030
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Greater retention than C18 for polar molecules

  • Polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Compatible with 100% aqueous mobile phases

Order Info

Other column dimensions are also available. Please call your Customer Service Representative for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Length (Metric) 100 mm
Particle Size 3 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 310 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.