missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nomad™ Aqua Textile Drop Down Matting Roll, Series 65

Product Code. 17198630
Change view
Click to view available options
Dimensions (L x W):
10 x 2 m
20 x 2 m
Color:
Black
Gray
Unit Size:
1 roll
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color unitSize
17198630 10 x 2 m Gray 1 roll
17158630 10 x 2 m Black 1 roll
17108640 20 x 2 m Gray 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17198630 Supplier 3M™ Nomad™ Supplier No. 7000062963

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Removes dirt and moisture more effectively than conventional mats, keeping floors cleaner and safer, for an extended period of time. Traditional, deep cut pile and coir matting allows dirt and moisture to sit on the surface and be tracked into the building.

  • Textile entrance mat, with superior fine dirt and moisture removal properties
  • Stops 80% of dirt and moisture at the door
  • For medium traffic applications (500 to 1500 crossings per day)
  • Dual-fiber loop pile, arranged in a checked pattern
  • Excellent appearance retention
  • Recommended as a second stage mat, under medium traffic conditions
  • Long lasting and easy to clean
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 10 x 2 m
Model Nomad™ Aqua, Series 65
Thickness (Metric) 7.5 mm
Color Gray
Length (Metric) 10 m
Width (Metric) 2 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.