missing translation for 'onlineSavingsMsg'
Learn More

3M™ Nomad™ Aqua Textile Drop Down Mat, Series 65

Product Code. p-7213744
Click to view available options
Dimensions (L x W):
90 x 60 cm
150 x 91.4 cm
200 x 130 cm
300 x 130 cm
300 x 200 cm
Color:
Black
Brown
Gray
Quantity:
1 Ea.
6 Pk.
Unit Size:
Each
Pack of 6
This item is not returnable. View return policy

Product Code. 17138630

Brand: 3M™ Nomad™ 7000062952

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Removes dirt and moisture more effectively than conventional mats, keeping floors cleaner and safer, for an extended period of time. Traditional, deep cut pile and coir matting allows dirt and moisture to sit on the surface and be tracked into the building.

  • Textile entrance mat, with superior fine dirt and moisture removal properties
  • Stops 80% of dirt and moisture at the door
  • For medium traffic applications (500 to 1500 crossings per day)
  • Dual-fiber loop pile, arranged in a checked pattern
  • Excellent appearance retention
  • Recommended as a second stage mat, under medium traffic conditions
  • Long lasting and easy to clean
TRUSTED_SUSTAINABILITY

Specifications

Dimensions (L x W) 90 x 60 cm
For Use With (Application) Medium traffic areas
Model Nomad™ Aqua, Series 65
Quantity 6 Pk.
Thickness (Metric) 7.5 mm
Color Black
Length (Metric) 90 cm
Width (Metric) 60 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.