missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Nomad™ Aqua Textile Drop Down Mat, Series 45
A high performance entrance mat for low traffic applications. The true cost of entrance matting is not the actual cost of the product, but rather what it can save in annual cleaning and maintenance costs over its lifetime.
£54.15 - £327.00
Specifications
Material | PVC (Backing) |
---|---|
For Use With (Application) | Low traffic areas |
Model | Nomad™ Aqua, Series 45 |
Resistance | Slip-resistant |
Thickness (Metric) | 5.6 mm |
Product Code | Brand | Dimensions (L x W) | Color | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Color | Quantity | Price | Quantity & Availability | |||
17108620
|
3M™ Nomad™
7000062939 |
90 x 60 cm | Black | 1 Ea. |
£54.15
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
17158580
|
3M™ Nomad™
7000032570 |
90 x 60 cm | Black | 6 Pk. |
£327.00
Pack of 6 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
17138620
|
3M™ Nomad™
7000062942 |
180 x 120 cm | Blue | 1 Ea. |
£220.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
17118630
|
3M™ Nomad™
7000062950 |
90 x 60 cm | Blue | 1 Ea. |
£54.15
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
17188590
|
3M™ Nomad™
7000043095 |
90 x 60 cm | Blue | 6 Pk. |
£327.00
Pack of 6 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
17128630
|
3M™ Nomad™
7000062951 |
90 x 60 cm | Brown | 1 Ea. |
£54.15
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
17168580
|
3M™ Nomad™
7000032571 |
90 x 60 cm | Brown | 6 Pk. |
£327.00
Pack of 6 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
17148570
|
3M™ Nomad™
7000032556 |
150 x 91.4 cm | Black | 1 Ea. |
£271.00
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||
17178570
|
3M™ Nomad™
7000032559 |
150 x 91.4 cm | Blue | 1 Ea. |
£142.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
17148620
|
3M™ Nomad™
7000062943 |
150 x 91.4 cm | Brown | 1 Ea. |
£142.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
17158570
|
3M™ Nomad™
7000032557 |
180 x 120 cm | Black | 1 Ea. |
£220.00
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||
Description
- Stops 80% of dirt and moisture at the door
- For low traffic applications (Up to 500 crossings per day)
- Dual-fiber tuft traps & absorbs dirt and moisture more effectively than conventional matting
- Backed with slip resistant PVC
- Can be easily bonded and edged
- Available in black, brown, and blue
Specifications
PVC (Backing) | |
Nomad™ Aqua, Series 45 | |
5.6 mm |
Low traffic areas | |
Slip-resistant |