missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Nomad™ Aqua Textile Drop Down Mat, Series 45
Click to view available options
Dimensions (L x W):
90 x 60 cm
150 x 91.4 cm
180 x 120 cm
Color:
Black
Blue
Brown
Quantity:
1 Ea.
6 Pk.
Unit Size:
Each
Pack of 6
Description
- Stops 80% of dirt and moisture at the door
- For low traffic applications (Up to 500 crossings per day)
- Dual-fiber tuft traps & absorbs dirt and moisture more effectively than conventional matting
- Backed with slip resistant PVC
- Can be easily bonded and edged
- Available in black, brown, and blue
Specifications
Specifications
| Dimensions (L x W) | 90 x 60 cm |
| For Use With (Application) | Low traffic areas |
| Model | Nomad™ Aqua, Series 45 |
| Quantity | 1 Ea. |
| Resistance | Slip-resistant |
| Thickness (Metric) | 5.6 mm |
| Color | Brown |
| Length (Metric) | 90 cm |
| Material | PVC (Backing) |
| Width (Metric) | 60 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction