missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ Aqua Stabil PHMB-free Water Bath Protective Media

Product Code. 17867687
Change view
Click to view available options
Capacity (Metric):
6 x 100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17867687 6 x 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product contains a substance listed in Annex XVII to REACH Regulation (EC) No 1907/2006, all customers must complete a declaration before delivery.
Product Code. 17867687 Supplier JULABO™ Supplier No. 8940006GB
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product contains a substance listed in Annex XVII to REACH Regulation (EC) No 1907/2006, all customers must complete a declaration before delivery.

Water bath protective media for the market Great Britain.

  • Water bath protective media
  • For the market Great Britain

Specifications

Capacity (Metric) 6 x 100 mL
For Use With (Equipment) Water Baths
Temperature Range 20°C to 80°C
Type Protective Media
Electrical Requirements None
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.