missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ Reaction Tube without Cap, 0.2 mL

Optimally designed for precise PCR

Brand:  Applied Biosystems™ N8011533

 View more versions of this product

Product Code. 10631386

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers

Includes: Contains 10,000 MicroAmp™ Reaction Tubes without Caps, 0.2mL.

Requires : Either caps or full plate seal.
This item is not returnable. View return policy

Description

Description

For use with Applied Biosystems 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, the GeneAmp™ PCR System 9700 and 2720 Thermal Cycler.

  • Consistent plastic thickness enables uniform heating and cooling for accurate results
  • Polished surface and conical bottom allow maximum sample recovery
  • Provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification
  • Thin, conical wall is engineered to provide optimal contact with sample block, while uniform wall thickness ensures optimal heat transfer for precise PCR results
  • Tubes undergo stringent quality testing to ensure reproducible results

  • Platform: 2720 Thermal Cycler, GeneAmp™ 9700, ProFlex™ PCR System, SimpliAmp™ Thermal Cycler, Veriti™ Dx Thermal Cycler, Veriti™ Thermal Cycler

See user's manual or package insert for limited label license and trademark information.

PCR, PCR and Real-Time PCR, Real Time PCR (qPCR)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Certified DNA/Rnase Free
0.1 mL
10,000 Tubes
MicroAmp™ 
Contains 10,000 MicroAmp™ Reaction Tubes without Caps, 0.2 ml. Store at room temperature.
Not Included
10,000 Tubes
Natural
0.15 mL
Thermal Cyclers or Real-Time PCR Systems
Polypropylene
Fast
96
Reaction Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers