Learn More
Applied Biosystems™ MicroAmp™ Reaction Tube with Cap, 0.2 mL
Designed to maximize sample recovery
Brand: Applied Biosystems™ N8011540
Code : 50
Additional Details : Weight : 0.50000kg
Description
For use with Applied Biosystems 0.2mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, GeneAmp™ PCR System 9700 and the Applied Biosystems 2720 Thermal Cyclers. Optimally designed for precise PCR.
- Consistent plastic thickness enables uniform heating and cooling for accurate results
- Captive lid with positive-click closure assures proper seating
- Polished surface and conical bottom allows maximum sample recovery
- Available in economical bulk packages
- Provide exceptional temperature accuracy and uniformity for fast, oil-free PCR amplification with 0.2mL 96-well thermal cyclers
- Undergo stringent quality testing to ensure reproducible results
- Available as clear or colored and in bulk packs
- Recommended maximum reaction volume: 100μL
PCR, PCR & Real-Time PCR
Specifications
Certified DNA/Rnase Free | |
0.2 mL | |
10,000 Tubes | |
MicroAmp™ | |
Contains 10,000 MicroAmp™ Reaction Tubes with Caps, 0.2 ml (10 packs of SKU# N8010540, Qty 1,000 per pack). Store at room temperature. | |
Domed Caps | |
10,000 Tubes |
Natural | |
0.25 mL | |
Thermal Cyclers | |
Polypropylene | |
Fast | |
96 | |
Reaction Tube |