missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Clear Adhesive Film
Shop All Applied Biosystems Products
Click to view available options
Quantity:
100 films
Unit Size:
Each
Description
Includes
Contains: 100 films
Available as clear (economical and sticky) or optical (ready for real-time PCR and nontacky)
- Adhesive provides tight seal over wells to prevent leaks and evaporation
- Easy to apply and remove
Reduce Leaks, Evaporation, and Well-to-Well Contamination
- This adhesive film seals your samples securely into the wells of your microplates, reducing leaks, evaporation, and contamination among sample wells
- Easy to Use
- Simply peel the backing away from the adhesive film and apply firmly across the top of a microplate
- Once sealed, safely stack microplates without contamination worries
- Use MicroAmp Adhesive Seal Film Applicator to speed sealing of multiple microplates
See user's manual or package insert for limited label license and trademark information.
Automated Genomic DNA Purification, Automated Nucleic Acid Purification, DNA & RNA Purification & Analysis, PCR, PCR & Real-Time PCR
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Color | Clear |
| Material | Polyethylene |
| Sterility | Non-sterile |
| No. of Wells | 96 |
| Quantity | 100 films |
| Content And Storage | Contains: 100 films Storage: Room temperature |
| For Use With (Equipment) | GeneAmp 9700, SimpliAmp™ Thermal Cycler, Veriti Dx Fast Thermal Cycler, Veriti Dx Thermal Cycler, Veriti Fast Thermal Cycler, Veriti Thermal Cycler, ProFlex™ PCR System |
| Shipping Condition | Room Temperature |
| Product Type | Film, Seal, or Applicator |
| Product Line | MicroAmp |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction