missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Applied Biosystems™ 2720 Thermal Cycler

Product Code. 12313653 Shop All Applied Biosystems Products
Change view
Click to view available options
2720 Thermal Cycler
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
12313653 2720 Thermal Cycler
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12313653 Supplier Applied Biosystems™ Supplier No. 4359659

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for both basic PCR and cycle sequencing applications using 0.2mL reaction tubes or 96-well reaction plates

  • Proven PCR performance at an affordable price
  • Save lab space without sacrificing results
  • Enhance productivity with intuitive software
  • Affordable, Industry-Standard PCR Technology: The Applied Biosystems 2720 Thermal Cycler combines industry-standard technology from the GeneAmp™ PCR System 9700—but in a more compact package
  • Small Footprint Saves Valuable Lab Space: The 2720 thermal cycler's exceptionally small footprint enables it to fit almost anywhere; cooling vents in the back enable it to fit in tight spaces to save valuable bench space
  • Block Format: Noninterchangeable; High Throughout Compatibility; Reaction Speed: Standard
  • Energy efficient, uses fewer resources, produces less waste

PCR, PCR & Real-Time PCR, Routine PCR

TRUSTED_SUSTAINABILITY

Specifications

Block Format Non-interchangeable
Format 0.2 ml Tubes, 96-well Plate
Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Temperature Range (Metric) 4.0 to 99.9°C
Reaction Volume Range 10-100 μL
Content And Storage Store at Room Temperature.
High-throughput Compatibility High-throughput Compatible
For Use With (Equipment) 2720 Thermal Cycler, 2720 Thermal Cycler
Thermal Uniformity ±0.5°C (30 s after reaching 95°C)
Reaction Speed Standard
Dimensions Height: 22 cm (8.7 in.), Width: 21 cm (8.3 in.), Depth: 36 cm (14.2 in.)
Capacity 1 x 96-well x 0.2 ml Tubes
Voltage 100 to 240 V
Display Type Buttons
Product Type Thermal Cycler
Height (English) 8.7 in.
Depth (English) 14.2 in.
Height (Metric) 22 cm
Width (Metric) 21 cm
Width (English) 8.3 in.
Depth (Metric) 36 cm
Thermal Range 4°C to 99.9°C
For Use With (Application) PCR
Shipping Condition Room Temperature
Programs Auto re-start (after Power Outages), Program Overwrite Protection
Max. Ramp Rate 2.7°C/s (Block), 2.6°C/s (Sample)
No. of Programs 2
Quantity 1 Instrument
Weight 6.1 kg (13.5 lb.)
Show More Show Less
Why are my PCR tubes crushed/deformed after my PCR run?

The heated thermal cycler lid is designed to make sure that optimized pressure is applied on the microplate for an efficient PCR reaction. When using PCR tubes, excess pressure on the tubes, from the heated lid can cause deformation of the tubes. To avoid this, we recommend using the Tray/Retainer set, as shown below:

Cat. No. 4381850, MicroAmp 96-Well Tray/Retainer Set for Veriti Systems – This Tray is for use with MicroAmp Strip Tubes (or MicroAmp Reaction Tubes without Caps, 0.2 mL), with the Veriti Thermal Cycler, SimpliAmp Thermal Cycler, and Proflex PCR System.
Cat. No. 403081, MicroAmp 96-Well Tray/Retainer Set – This Tray is for use with MicroAmp Strip Tubes (or MicroAmp Reaction Tubes without Caps, 0.2 mL), with the 7000 System, 2720 Thermal Cycler, and GeneAmp PCR System 9700.
Cat. No. 4379983, MicroAmp 96-Well Tray for VeriFlex Blocks – This Tray is for use with MicroAmp Strip Tubes (or MicroAmp Reaction Tubes with Caps, 0.1 mL), with the Veriti Thermal Cycler, Veriti Fast Thermal Cycler, SimpliAmp Thermal Cycler, and Proflex PCR System.

Please take a look at this video: How to Use Adapter Tray Retainers in Thermal Cycler Starter Kits (https://www.youtube.com/watch?v=1uh2ZxZJtgs).

My tubes are melting. What is wrong?

This can happen if the wrong plastics are used, or if the tubes are not being used with the correct tray/retainer set. Check the manual for directions on appropriate loading of the sample. Also, you can check for compatible plastics from here (https://www.thermofisher.com/us/en/home/life-science/pcr/pcr-plastics.html).

Veriti Thermal Cycler - Loading Samples (p. 3-5 of the manual)
ProFlex PCR System - Loading Samples (p. 25 of the manual)
2720 Thermal Cycler - Loading Samples (p. 3-5 of the manual)

How do I perform the temperature verification on the 2720 Thermal Cycler?

Please refer to the guidelines in this protocol (https://tools.thermofisher.com/content/sfs/manuals/cms_070449.pdf) specific to the 2720 Thermal Cycler.

How do I program an infinite hold in the 2720 Thermal Cycler?

To add an infinite hold, set the time for the hold to ‘99.59'. The screen should then default to the infinity symbol for your hold.

Is the 2720 Thermal Cycler capable of running a gradient?

No, the 2720 does not have a gradient feature. Our newer thermal cyclers including the ProFlex PCR System and Veriti Thermal Cycler have better-than-gradient VeriFlex blocks.

What is the Auto Delta (AutoX) feature on the 2720 Thermal Cycler?

The AutoDelta feature allows you to incrementally increase or decrease the temperature or hold time with each cycle for a given step within a cycling stage. One common application for this is touchdown PCR.

What is the max block ramp rate of the 2720 Thermal Cycler?

The max block ramp rate of the 2720 Thermal Cycler is 2.3 degrees C/sec.

What types of plates or tubes can I use with the 2720 Thermal Cycler?

Please see the list here (https://www.thermofisher.com/us/en/home/life-science/pcr/pcr-plastics/thermal-cycler-plastics/2720-plastics.html) for compatible plates and tubes.

What types of blocks are available on the 2720 Thermal Cycler?

The 2720 Thermal Cycler contains a 96-well standard block, which can be used with 0.2 mL tubes and plates.

Which thermal cyclers have been tested for use with Cytoscan HD?

We recommend using the following thermal cyclers with Cytoscan HD:

For pre-PCR, we recommend 2720 Thermal Cycler (Cat. No. 4359659)

For pre- and post-PCR , we recommend the following thermal cyclers:
- GeneAmp PCR System 9700 Gold (Cat. No. 4314878) (Note: This instrument has been discontinued and therefore cannot be ordered)
- GeneAmp PCR System 9700 Silver (Cat. No. N8050001) (Note: This instrument has been discontinued and therefore cannot be ordered)
- Applied Biosystems Veriti Dx 96-Well Thermal Cycler (Cat. No. 4452300)
- Applied Biosystems Veriti 96-Well Thermal Cycler (Cat. No. 4375786)
- Bio-Rad® DNA Engine® PTC-200 Thermal Cycler
- Eppendorf® Mastercycler® Pro S Thermal Cycler


Note: You must use thermal cyclers with silver or gold-plated silver blocks. Do not use thermal cyclers with aluminum blocks.


For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.