missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Application-specific Columns for Semivolatile Organic Compounds

Product Code. 18034841 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.18 mm
0.25 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
18034841 0.18 mm Each
18044841 0.25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 18034841 Supplier Thermo Scientific™ Supplier No. 260575780
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

TraceGOLD™ TG-SVOC GC columns are specifically designed for a wide range of semivolatiles analysis (basic, acidic and neutral compounds) and ensure consistent high performance results.

  • Outstanding balanced inertness for analysis of semivolatiles in complex matrices.
  • Excellent reproducibility and peak shapes even for problematic compounds like phenol, nitrophenol, pentachlorophenol.
  • Long column lifetime.
  • Ideal for EPA method 8270.
TRUSTED_SUSTAINABILITY

Specifications

Type GC Column
Diameter (Metric) Inner 0.18 mm
USP Type None
For Use With (Application) Semivolatiles Analysis
Particle Size 0.18 μm
Film Thickness 0.18 μm
Length (Metric) 20 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.