missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing Apollo Precision Balance Class II Approved
GREENER_CHOICE

Product Code. 16854601
Click to view available options
Capacity:
220 g
320 g
420 g
620 g
2200 g
3200 g
4200 g
6200 g
Readability:
0.001 g
0.01 g
0.1 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16854601

Brand: A&D Weighing GX2002AEC

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Apollo Analytical Series improves productivity and efficiency of your workflows with user-friendly and innovative features. It is designed to provide reliable results across a range of environments and applications.

  • Newly developed Smart SHS weighing sensor featuring ECL technology
  • APA (Auto Precision Assessment) – Automatic assessment of the balance performance, calculation and display of Standard Deviation (repeatability) at the point of use without the need for calibration weights, can be checked daily via a key press
  • Automatic Minimum Weight Calculation and setting via APA function
  • Input minimum weight automatically via APA or manually using weights
  • Visual Minimum Weight alert
  • UAC (User Access Control) – Administrator and Operator password access to ensure data integrity
  • Calibration via One-touch, Interval, pre-set times (3) or automatically in response to ambient temperature changes (GX-AE/A)
  • ISD (Patented Impact Shock Detection) – 4 level shock detection with visual and audible feedback, maintain the performance of your investment through correct use of the balance, ideal in automated loading applications and ideal for operator guidance
  • FRD (Flow Rate Display) – Direct display of flow rate of a sample in g/s, g/m, g/h or volume flow rate in mL/s, mL/m, mL/h
  • Up to 10 sample densities can be saved to memory
  • Use in conjunction with the flow Rate Comparator to keep flow rates within designated limits
  • SCF (Statistical Calculation Function) – Display and print various statistical results on the balance display or output to a printer or PC
  • Standard RS232 and Dual Mode USB interface. USB can be configured for quick mode (connect to PC without the need for software installation) or bi-directional mode
  • UFC (Universal Flexi Coms) – configurable data output, ideal for connection to data acquisition systems or barcode label printers etc.
  • Gross/Net/Tare data output, Tare memory, Underhook, Capacity Indicator
  • Large selection of Options and Accessories
  • Built-in fanless ionizer with Quick Ion™ technology and external IR switch (GX-AE)

Specifications

Certifications/Compliance GLP/GMP/GCP/ISO/OIML
Connection Type RS-232 C and USB
Capacity 2200 g
Display Type Reverse-backlit LCD
Readability 0.01 g
Material Stainless Steel
Model GX-2002A-EC
Stabilization Time 1 sec.
Length (Metric) Pan 165 mm
Width (English) Pan 6.5 in.
Width (Metric) Pan 165 mm
Electrical Requirements 30 VA to adapter (12 V, 1 A)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.