missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE API ASTM Hydrometer with Thermometer
Click to view available options
ASTM Number:
52H
53H
54H
55H
56H
57H
API Range:
19 to 31°
29 to 41°
39 to 51°
49 to 61°
59 to 71°
9 to 21°
Unit Size:
Each
Description
- Subdivisions: 0.1°
- Approx. Length: 380 mm
- Thermometer Range: 0 to 150°F
- Thermometer Subdivision: 2°F
- Thermometer filled with SafetyBLUE liquid
- Calibrated for use at 15.5°C/60°F
Specifications
Specifications
| Type | Hydrometer |
| ASTM Number | 57H |
| Increments | 0.1° |
| Length (Metric) | 38 cm |
| Temperature Range (English) | 0°F to 150°F |
| Temperature Range (Metric) | -17.78 to +65.6°C |
| Temperature of Standardization | 15.5°C (60°F) |
| API Range | 59 to 71° |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction