missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE API ASTM Hydrometer with Thermometer
The API ASTM Hydrometer with Thermometer is chosen as the Standard Scale for Petroleum.
Brand: VEE GEE 6753HTS
Additional Details : Weight : 0.14000kg
Description
- Subdivisions: 0.1°
- Approx. Length: 380 mm
- Thermometer Range: 0 to 150°F
- Thermometer Subdivision: 2°F
- Thermometer filled with SafetyBLUE liquid
- Calibrated for use at 15.5°C/60°F
Specifications
Hydrometer | |
0.1° | |
0°F to 150°F | |
15.5°C (60°F) |
53H | |
38 cm | |
-17.78 to +65.6°C | |
19 to 31° |