missing translation for 'onlineSavingsMsg'
Learn More

BOLA Antistatic Explosion-Proof Tubing

Product Code. p-200109955
Click to view available options
Diameter (Metric) Outer:
4 mm
16 mm
Unit Size:
10m
Each
This item is not returnable. View return policy

Product Code. 15103797

Brand: BOLA S182732

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Antistatic Explosion-Proof Tubing Colour: black very good conducting capacity

  • Very good electric conductivity due to a special 'antistatic compound' made of pure PTFE and finest, highly pure carbon dust (less than 2.5%).
  • Colour: black.
  • Extensive chemical resistance due to PTFE parts
  • Resistance of less than 1000kOhm according to DIN EN 12115 directive
  • Ideal for light-sensitive substances

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 4 mm
Min. Operating Temperature (Metric) - 200 °C
Sterility Non-sterile
Color Transparent
Flexibility Rigid
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.