missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Antistatic Explosion-Proof Tubing
Click to view available options
Diameter (Metric) Outer:
4 mm
16 mm
Unit Size:
10m
Each
Description
- Very good electric conductivity due to a special 'antistatic compound' made of pure PTFE and finest, highly pure carbon dust (less than 2.5%).
- Colour: black.
- Extensive chemical resistance due to PTFE parts
- Resistance of less than 1000kOhm according to DIN EN 12115 directive
- Ideal for light-sensitive substances
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 2 mm |
| Diameter (Metric) Outer | 4 mm |
| Min. Operating Temperature (Metric) | - 200 °C |
| Sterility | Non-sterile |
| Color | Transparent |
| Flexibility | Rigid |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction