Learn More
Contec™ Anticon 100™ StandardWeight Wipes
Anticon 100™ StandardWeight wipes are made from 100% continuous filament polyester with a double-knit no-run interlock construction.
£239.00 - £437.00
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
16665504
|
Contec™
495352-803 |
9 x 9 in. (22.86 x 22.86 cm) |
£437.00
Pack of 1200 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
16675504
|
Contec™
495352-805 |
12 in. x 12 in. (30.48 cm x 30.48 cm) |
£239.00
Pack of 400 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
|||||
Description
The clean cut edges create a very soft wipe, where the whole of the wipe fabric can be used with no risk of scratching. The wipes are cleanroom laundered and packed in a class 4 cleanroom and exhibit very low particle and fibre counts for a knife cut wipe helping to minimize contamination. Using patented textile technology Anticon 100 Standard Weight wipes achieve high capacity with a quick sorption rate. Ideal for spill control as well as applying disinfectants and cleaning solutions.
Features & Benefits
- Recommended for ISO Class 5-8 environments
- Manufactured from 100% continuous filament polyester in a no-run interlock knit construction
- Patented textile technology creates a polyester wipe with high sorbency
- Laundered and packed in a Class 4 cleanroom, with knife cut edge
- Lowest fibres and particles available for a cut edge wipe reduces risk of contamination
- High sorptive capacity decreases the number of wipes required making it an excellent choice for wiping and absorbing spills in critical cleanroom environments
Specifications
Poylester | |
Flat Stacked |