missing translation for 'onlineSavingsMsg'
Learn More

Manutan Anti-static bench mat and grounding kit, grey, 1200mm wide

Product Code. 12887899
Encompass_Preferred
Change view
Click to view available options
Width (Metric):
1200 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric)
12887899 1200 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12887899 Supplier Manutan Supplier No. A353631

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Vinyl top matting with superior ESD protection for components and operatives, ensuring safety in the workplace. Good lay flat properties. Measured resistance of 1x107W to 1x109W that meets IEC 61340-5-1 requirements. Fitted with 1x10mm male stud. Grounding kit consists of 4. 5m grounding wire, wrist band, 1. 8m coil cord and earth bonding plug.
  • Grey
  • Mat thickness: 3mm
  • Weight: 2.35kg/m2
  • Length: Per linear metre
  • Width: 1200mm

Specifications

Width (Metric) 1200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.