missing translation for 'onlineSavingsMsg'
Learn More

Manutan Anti-static bench mat, blue, 1.2m x 600mm

Product Code. 12837869
Encompass_Preferred
Click to view available options
Dimensions (L x W):
1.2 m x 600 mm
This item is not returnable. View return policy

Product Code. 12837869

Brand: Manutan A353634

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Vinyl top matting with superior ESD protection for components and operatives, ensuring safety in the workplace. Good lay flat properties. Measured resistance of 1x107W to 1x109W that meets IEC 61340-5-1 requirements. Fitted with 1 x 10mm male stud.
  • Blue
  • Mat thickness: 3mm
  • Weight: 2.35kg/m2
  • Length: 1200mm
  • Width: 600mm

Specifications

Dimensions (L x W) 1.2 m x 600 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.