missing translation for 'onlineSavingsMsg'
Learn More

Notrax Anti-Stat POP™ 3 Layer ESD Table Liner, Gray

Product Code. 17792288
Change view
Click to view available options
Width (Metric):
61 cm
76 cm
91 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
17792288 61 cm Each
17712298 76 cm Each
17732298 91 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17792288 Supplier Notrax Supplier No. 829C2450GY

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Static dissipative vinyl runner with tri-layer construction and a conductive center for extremely stable load dissipation. Protects sensitive components safe from damaging static shocks.

  • Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment
  • Use these accessories to connect table work surface, employees and conductive material to a common grounding point
  • This creates a balance between all items and personnel to ensure static electricity will flow to ground in a controlled manner
  • For use in ESD working zones to protect electrostatic sensitive components
  • Static dissipative vinyl work surface that static load from conductive items placed on it
  • Protects table and keeps sensitive components safe from damaging static shocks
  • Smooth top surface that is abrasion resistant and easy to wipe clean with recommended art
  • 057 Mat Cleaner
  • Optional grounding cord
  • Microcellular vinyl foam treated with dissipative static properties
  • Meets EOS/ESD-S4, measured resistance Rg 107 Ω and Rp 108 Ω
  • Electrostatic charge (walking test), meets ISO6356 and EN1815

Specifications

Color Gray
Length (English) 50 ft.
Length (Metric) 1524 cm
Material Microcellular Vinyl
Type Industrial and Commercial Matting
Width (Metric) 61 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.