missing translation for 'onlineSavingsMsg'
Learn More

Key Industrial Equipment™ Anti-slip mobile steps, yellow, three step, with handle

Brand:  Key Industrial Equipment™ 1531R037N3

Encompass_Preferred

Product Code. 12815029

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

Tough grip anti-slip treads for secure foot holds. Available in a range of colours. Specially designed steel domed feet with rubber protection ring that grips the floor when in use. Spring loaded retractable castors with non-marking tyres. Hard wearing powder coated paint finish.
  • Yellow
  • Max. load capacity : 150kg
  • Platform H x W x D : 765mm x 380mm x 280mm
  • Number of steps : 3
  • With handrail
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.