missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Anti-skid Laminated Polyester Marking Tape

Anti-Skid (anti-slip) tapes help to prevent slipping and falling on wet or slippery floors. The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit. Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors. Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs

Brand:  Brady™ 078183

Code : NEW

Additional Details : Weight : 0.49600kg

 View more versions of this product

Product Code. 11315990

  • £83.25 / 1 roll
Estimated Shipment: 20-05-2024
to see stock.
Add to basket

Description

Description

  • The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit.
  • Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors.
  • Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs.
Specifications

Specifications

1 Roll
Permanent Acrylic
Traction on steps, slick floors, and egress pathway marking
Polyester
18 m x 50 mm
1.97 in.
Yellow
18 m
59.1 ft.
Roll-Mounted Anti-Skid Tape - Yellow
Anti-skid Tape
-40°C to +70°C
0.162 mm
-40°F to +158°F
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers