missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Anti-skid Tape-Die-Cut Cleats
Click to view available options
Color:
Black
Photoluminescent, Black
Red
Dimensions (L x W):
19 x 600 mm
140 x 140 mm
150 x 600 mm
600 x 150 mm
Packaging Quantity:
24 Pk.
50 Pk.
Unit Size:
1 pack
Description
- Anti-Skid (anti-slip) tapes help to prevent slipping and falling on wet or slippery floors.
- The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit.
- Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors.
- Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs
Specifications
Specifications
| Alternate Part Number | ANTISKID TAPE 140X140MM RED PK 50 |
| Description | Anti-Skid Tape-Die-Cut Cleats - Red |
| Dimensions (L x W) | 140 x 140 mm |
| For Use With (Application) | Traction on steps, slick floors, and egress pathway marking |
| Length (English) | 5.5 in. |
| Length (Metric) | 140 mm |
| Packaging Quantity | 50 Pk. |
| Temperature Range (English) | -40°F to +158°F |
| Temperature Range (Metric) | -40°C to +70°C |
| Thickness | 0.162 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction